Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Miniature Circuit Breaker Single Pole Type C 6A 10/15KA
By Eaton
Order Code:
ZT5015245S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/miniature-circuit-breaker-single-pole-type-c-6a-10-15ka/p/ZT5015245S
Add to quotation
View all RCBOs
Description
Eaton MINIATURE CIRCUIT BREAKER SINGLE POLE TYPE C 6A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMCH106
Specifications
Specifications for Miniature Circuit Breaker Single Pole Type C 6A 10/15KA
Over Voltage Category
3
Frequency
50 - 60Hz
Current Limiting Class
3
Number of Poles
1
Rated Voltage
240V
Recess Depth
70.5mm
Voltage Type
AC
Pollution Degree
2
IP Rating
IP20
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome