Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Miniature Circuit Breaker Triple Pole Type B 32A 10/15KA
By Eaton
Order Code:
ZT5014430S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/miniature-circuit-breaker-triple-pole-type-b-32a-10-15ka/p/ZT5014430S
Add to quotation
View all RCBOs
Description
Eaton MINIATURE CIRCUIT BREAKER TRIPLE POLE TYPE B 32A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMBH332
Specifications
Specifications for Miniature Circuit Breaker Triple Pole Type B 32A 10/15KA
Current Limiting Class
3
Pollution Degree
2
Number of Poles
3
Recess Depth
70.5mm
Over Voltage Category
3
Rated Voltage
240V
Frequency
50 - 60Hz
Voltage Type
AC
IP Rating
IP20
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome