Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Miniature Circuit Breaker Triple Pole Type B 6A 10/15KA
By Eaton
Order Code:
ZT5014216S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/miniature-circuit-breaker-triple-pole-type-b-6a-10-15ka/p/ZT5014216S
Add to quotation
View all RCBOs
Description
Eaton MINIATURE CIRCUIT BREAKER TRIPLE POLE TYPE B 6A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMBH306
Specifications
Specifications for Miniature Circuit Breaker Triple Pole Type B 6A 10/15KA
Number of Poles
3
Over Voltage Category
3
Recess Depth
70.5mm
Pollution Degree
2
Frequency
50 - 60Hz
Current Limiting Class
3
Voltage Type
AC
Rated Voltage
240V
Rated Insulation Voltage
440V
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome