Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO B Curve 1 Module Type A 16A 30MA 10KA
By Lewden
Order Code:
ZT5077176S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-b-curve-1-module-type-a-16a-30ma-10ka/p/ZT5077176S
Add to quotation
View all RCBOs
Description
Lewden RCBO B CURVE 1 MODULE TYPE A 16A 30MA 10KA RCBOs RCBO10-16/30/1MBA
Specifications
Specifications for RCBO B Curve 1 Module Type A 16A 30MA 10KA
Rated Voltage
230V
Rated Fault Current
3A
Recess Depth
761mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome