Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO B Curve Type A True 6KA 32A 30MA 17.8 x 91.8 x 76.6mm
By Scolmore
Order Code:
ZT5088001S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-b-curve-type-a-true-6ka-32a-30ma-17-8-x-91-8-x-76-6mm/p/ZT5088001S
Add to quotation
View all RCBOs
Description
Scolmore RCBO B CURVE TYPE A TRUE 6KA 32A 30MA 17.8X91.8X76.6MM RCBO CU1RCBO32B
Specifications
Specifications for RCBO B Curve Type A True 6KA 32A 30MA 17.8 x 91.8 x 76.6mm
Number of Poles
1
Recess Depth
70mm
Rated Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome