Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO DP Type A B Characteristic 10A 300MA 6KA
By Siemens
Order Code:
ZT4990159S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-dp-type-a-b-characteristic-10a-300ma-6ka/p/ZT4990159S
Add to quotation
View all RCBOs
Description
Siemens RCBO DP TYPE A B CHARACTERISTIC 10A 300MA 6KA RCBOs 5SU1656-6KK10
Specifications
Specifications for RCBO DP Type A B Characteristic 10A 300MA 6KA
Voltage Type
AC
Rated Voltage
230V
Rated Fault Current
0.3A
Number of Poles
1
Over Voltage Category
3
Current Limiting Class
3
Pollution Degree
2
Surge Current Capacity
1 kA
Recess Depth
70mm
Rated Insulation Voltage
264V
Disconnection Characteristic
Undelayed
Leakage Current Type
A
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome