Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO DP Type A B Characteristic 13A 10MA 10KA
By Siemens
Order Code:
ZT4991172S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-dp-type-a-b-characteristic-13a-10ma-10ka/p/ZT4991172S
Add to quotation
View all RCBOs
Description
Siemens RCBO DP TYPE A B CHARACTERISTIC 13A 10MA 10KA RCBOs 5SU1154-6KK13
Specifications
Specifications for RCBO DP Type A B Characteristic 13A 10MA 10KA
Surge Current Capacity
1 kA
Number of Poles
1
Voltage Type
AC
Over Voltage Category
3
Current Limiting Class
3
Pollution Degree
2
Recess Depth
70mm
Rated Voltage
230V
Rated Insulation Voltage
264V
IP Rating
IP20
Disconnection Characteristic
Undelayed
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome