Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO DP Type A C Characteristic 16A 30MA 4.5KA
By Siemens
Order Code:
ZT4991989S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-dp-type-a-c-characteristic-16a-30ma-4-5ka/p/ZT4991989S
Add to quotation
View all RCBOs
Description
Siemens RCBO DP TYPE A C CHARACTERISTIC 16A 30MA 4.5KA RCBOs 5SU1353-7KK16
Specifications
Specifications for RCBO DP Type A C Characteristic 16A 30MA 4.5KA
Over Voltage Category
3
Surge Current Capacity
1 kA
Voltage Type
AC
Recess Depth
70mm
Rated Voltage
230V
Pollution Degree
2
Number of Poles
1
Current Limiting Class
3
Disconnection Characteristic
Undelayed
IP Rating
IP20
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome