Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO DP Type Ac B Characteristic 6A 30MA 10KA
By Siemens
Order Code:
ZT4991957S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-dp-type-ac-b-characteristic-6a-30ma-10ka/p/ZT4991957S
Add to quotation
View all RCBOs
Description
Siemens RCBO DP TYPE AC B CHARACTERISTIC 6A 30MA 10KA RCBOs 5SU1354-0KK06
Specifications
Specifications for RCBO DP Type Ac B Characteristic 6A 30MA 10KA
Recess Depth
70mm
Current Limiting Class
3
Surge Current Capacity
1 kA
Voltage Type
AC
Rated Voltage
230V
Number of Poles
1
Pollution Degree
2
Over Voltage Category
3
Disconnection Characteristic
Undelayed
Leakage Current Type
AC
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome