Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO DP Type Ac C Characteristic 16A 300MA 6KA
By Siemens
Order Code:
ZT4989916S
£142.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
142.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-dp-type-ac-c-characteristic-16a-300ma-6ka/p/ZT4989916S
Add to quotation
View all RCBOs
Description
Siemens RCBO DP TYPE AC C CHARACTERISTIC 16A 300MA 6KA RCBOs 5SU1656-1KK16
Specifications
Specifications for RCBO DP Type Ac C Characteristic 16A 300MA 6KA
Surge Current Capacity
1 kA
Rated Fault Current
0.3A
Rated Voltage
230V
Pollution Degree
2
Recess Depth
70mm
Over Voltage Category
3
Voltage Type
AC
Current Limiting Class
3
Number of Poles
1
Leakage Current Type
AC
Disconnection Characteristic
Undelayed
IP Rating
IP20