Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO DP Type Ac C Characteristic 25A 30MA 4.5KA
By Siemens
Order Code:
ZT4991645S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-dp-type-ac-c-characteristic-25a-30ma-4-5ka/p/ZT4991645S
Add to quotation
View all RCBOs
Description
Siemens RCBO DP TYPE AC C CHARACTERISTIC 25A 30MA 4.5KA RCBOs 5SU1353-1KK25
Specifications
Specifications for RCBO DP Type Ac C Characteristic 25A 30MA 4.5KA
Recess Depth
70mm
Pollution Degree
2
Over Voltage Category
3
Current Limiting Class
3
Voltage Type
AC
Number of Poles
1
Rated Voltage
230V
Surge Current Capacity
1 kA
Disconnection Characteristic
Undelayed
IP Rating
IP20
Leakage Current Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome