Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO SP Type C 16A 30MA - 2500599017
By Square D
Order Code:
ZT5036808S
£409.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
409.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-sp-type-c-16a-30ma-2500599017/p/ZT5036808S
Add to quotation
View all RCBOs
Description
Square D RCBO SP TYPE C 16A 30MA QOVS RCBO QO116C10RCBO30F
Specifications
Specifications for RCBO SP Type C 16A 30MA - 2500599017
Number of Poles
1
Pollution Degree
3
Rated Voltage
240V
Surge Current Capacity
0.25 kA
Current Limiting Class
3
Over Voltage Category
3
Recess Depth
59mm
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome