RCBO SP Type C 32A 30MA - 2500599026

Order Code: ZT5037037S

£409.99 Inc VAT (20%)


Description

Square D RCBO SP TYPE C 32A 30MA QOVS RCBO QO132C10RCBO30F

Specifications for RCBO SP Type C 32A 30MA - 2500599026
  • Surge Current Capacity
    0.25 kA
  • Rated Voltage
    240V
  • Number of Poles
    1
  • Pollution Degree
    3
  • Over Voltage Category
    3
  • Recess Depth
    59mm
  • Current Limiting Class
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome