Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb DP 25A 30MA - 2500315899
By Eaton
Order Code:
ZT5010213S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-dp-25a-30ma-2500315899/p/ZT5010213S
Add to quotation
View all RCBOs
Description
Eaton RCCB DP 25A 30MA 2P & 4P RCCBs - Distribution Boards (H) EAM252H
Specifications
Specifications for Rccb DP 25A 30MA - 2500315899
Frequency
50Hz
Voltage Type
AC
Rated Voltage
230V
Surge Current Capacity
0.25 kA
Pollution Degree
2
Recess Depth
70.5mm
Number of Poles
2
Rated Insulation Voltage
440V
IP Rating
IP20
Leakage Current Type
AC
Mounting Method
DIN rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome