Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb F202AC-80/0.03 DP Class Ac 80A 30MA
By ABB
Order Code:
ZT4991405S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-f202ac-80-0-03-dp-class-ac-80a-30ma/p/ZT4991405S
Add to quotation
View all RCBOs
Description
ABB RCCB F202AC-80/0.03 DP CLASS AC 80A 30MA RCD & RCBOs (2500001) 2CSF202001R1800
Specifications
Specifications for Rccb F202AC-80/0.03 DP Class Ac 80A 30MA
Number of Poles
2
Rated Voltage
230V
Surge Current Capacity
0.25 kA
Pollution Degree
2
Recess Depth
69mm
IP Rating
Closing cap
Rated Insulation Voltage
500V
Mounting Method
Symmetric
Leakage Current Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome