Rccb F202AS-40/0.1 DP Class A 40A 100MA Selective

Order Code: ZT5003572S

£199.99 Inc VAT (20%)


Description

ABB RCCB F202AS-40/0.1 DP CLASS A 40A 100MA SELECTIVE RCD & RCBOs (2500001) 2CSF202201R2400

Specifications for Rccb F202AS-40/0.1 DP Class A 40A 100MA Selective
  • Voltage Type
    AC
  • Rated Voltage
    230V
  • Recess Depth
    69mm
  • Rated Fault Current
    0.1A
  • Number of Poles
    2
  • Pollution Degree
    2
  • Surge Current Capacity
    5 kA
  • Rated Insulation Voltage
    500V
  • Mounting Method
    Symmetric
  • Leakage Current Type
    Plastic surfaces
  • IP Rating
    Closing cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome