Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb F204AC-100/0.03 4P Class Ac 100A 30MA
By ABB
Order Code:
ZT4991765S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-f204ac-100-0-03-4p-class-ac-100a-30ma/p/ZT4991765S
Add to quotation
View all RCBOs
Description
ABB RCCB F204AC-100/0.03 4P CLASS AC 100A 30MA RCD & RCBOs (2500001) 2CSF204001R1900
Specifications
Specifications for Rccb F204AC-100/0.03 4P Class Ac 100A 30MA
Surge Current Capacity
0.25 kA
Number of Poles
4
Pollution Degree
2
Recess Depth
69mm
Rated Voltage
400V
Rated Insulation Voltage
500V
IP Rating
Closing cap
Leakage Current Type
Gilt
Mounting Method
Symmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome