Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb F204AC-40/0.3 4P Class Ac 40A 300MA
By ABB
Order Code:
ZT4991755S
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-f204ac-40-0-3-4p-class-ac-40a-300ma/p/ZT4991755S
Add to quotation
View all RCBOs
Description
ABB RCCB F204AC-40/0.3 4P CLASS AC 40A 300MA RCD & RCBOs (2500001) 2CSF204001R3400
Specifications
Specifications for Rccb F204AC-40/0.3 4P Class Ac 40A 300MA
Rated Fault Current
0.3A
Surge Current Capacity
0.25 kA
Recess Depth
69mm
Pollution Degree
2
Number of Poles
4
Rated Voltage
400V
Leakage Current Type
Gilt
IP Rating
Closing cap
Mounting Method
Symmetric
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome