Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb Spsn 100A 100MA - EAM1002M
By Eaton
Order Code:
ZT5010553S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-spsn-100a-100ma-eam1002m/p/ZT5010553S
Add to quotation
View all RCBOs
Description
Eaton RCCB SPSN 100A 100MA 2P & 4P RCCBs - Distribution Boards (H) EAM1002M
Specifications
Specifications for Rccb Spsn 100A 100MA - EAM1002M
Rated Fault Current
0.1A
Pollution Degree
2
Rated Voltage
230V
Voltage Type
AC
Surge Current Capacity
0.25 kA
Recess Depth
70.5mm
Number of Poles
2
Frequency
50Hz
IP Rating
IP20
Rated Insulation Voltage
440V
Mounting Method
DIN rail
Leakage Current Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome