Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb Spsn 100A 300MA - EAM1002L
By Eaton
Order Code:
ZT5010523S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-spsn-100a-300ma-eam1002l/p/ZT5010523S
Add to quotation
View all RCBOs
Description
Eaton RCCB SPSN 100A 300MA 2P & 4P RCCBs - Distribution Boards (H) EAM1002L
Specifications
Specifications for Rccb Spsn 100A 300MA - EAM1002L
Surge Current Capacity
0.25 kA
Recess Depth
70.5mm
Pollution Degree
2
Rated Voltage
230V
Rated Fault Current
0.3A
Frequency
50Hz
Voltage Type
AC
Number of Poles
2
IP Rating
IP20
Mounting Method
DIN rail
Rated Insulation Voltage
440V
Leakage Current Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome