Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb Spsn 40A 30MA - 2500315901
By Eaton
Order Code:
ZT5010305S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-spsn-40a-30ma-2500315901/p/ZT5010305S
Add to quotation
View all RCBOs
Description
Eaton RCCB SPSN 40A 30MA 2P & 4P RCCBs - Distribution Boards (H) EAM402H
Specifications
Specifications for Rccb Spsn 40A 30MA - 2500315901
Surge Current Capacity
0.25 kA
Frequency
50Hz
Pollution Degree
2
Recess Depth
70.5mm
Number of Poles
2
Rated Voltage
230V
Voltage Type
AC
IP Rating
IP20
Rated Insulation Voltage
440V
Mounting Method
DIN rail
Leakage Current Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome