Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb Spsn 63A 30MA - 2500315907
By Eaton
Order Code:
ZT5010432S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-spsn-63a-30ma-2500315907/p/ZT5010432S
Add to quotation
View all RCBOs
Description
Eaton RCCB SPSN 63A 30MA 2P & 4P RCCBs - Distribution Boards (H) EAM632H
Specifications
Specifications for Rccb Spsn 63A 30MA - 2500315907
Number of Poles
2
Recess Depth
70.5mm
Frequency
50Hz
Voltage Type
AC
Surge Current Capacity
0.25 kA
Rated Voltage
230V
Pollution Degree
2
IP Rating
IP20
Rated Insulation Voltage
440V
Mounting Method
DIN rail
Leakage Current Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome