Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb Spsn 80A 100MA - 2500315910
By Eaton
Order Code:
ZT5010514S
£154.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
154.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-spsn-80a-100ma-2500315910/p/ZT5010514S
Add to quotation
View all RCBOs
Description
Eaton RCCB SPSN 80A 100MA 2P & 4P RCCBs - Distribution Boards (H) EAM802M
Specifications
Specifications for Rccb Spsn 80A 100MA - 2500315910
Rated Voltage
230V
Number of Poles
2
Voltage Type
AC
Pollution Degree
2
Surge Current Capacity
0.25 kA
Rated Fault Current
0.1A
Frequency
50Hz
Recess Depth
70.5mm
Rated Insulation Voltage
440V
Leakage Current Type
AC
IP Rating
IP20
Mounting Method
DIN rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome