Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb Spsn 80A 300MA - 2500315918
By Eaton
Order Code:
ZT5010421S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-spsn-80a-300ma-2500315918/p/ZT5010421S
Add to quotation
View all RCBOs
Description
Eaton RCCB SPSN 80A 300MA 2P & 4P RCCBs - Distribution Boards (H) EAM802L
Specifications
Specifications for Rccb Spsn 80A 300MA - 2500315918
Height
111mm
Width
60mm
Depth
96mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome