Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCD 3 Phase Add-on Class A 63A 30MA 4 Module
By Hager
Order Code:
ZT5037437S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcd-3-phase-add-on-class-a-63a-30ma-4-module/p/ZT5037437S
Add to quotation
View all RCBOs
Description
Hager RCD 3 PHASE ADD-ON CLASS A 63A 30MA 4 MODULE RCBO Commercial/Industrial TP BD163T
Specifications
Specifications for RCD 3 Phase Add-on Class A 63A 30MA 4 Module
Frequency
50Hz
Voltage Type
AC
Rated Voltage
415V
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome