Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Residual Current Circuit Breaker Spsn 80A 30MA
By Eaton
Order Code:
ZT5010471S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/residual-current-circuit-breaker-spsn-80a-30ma/p/ZT5010471S
Add to quotation
View all RCBOs
Description
Eaton RESIDUAL CURRENT CIRCUIT BREAKER SPSN 80A 30MA 2P & 4P RCCBs - Distribution Boards (H) EAM802H
Specifications
Specifications for Residual Current Circuit Breaker Spsn 80A 30MA
Recess Depth
70.5mm
Rated Voltage
230V
Number of Poles
2
Voltage Type
AC
Pollution Degree
2
Frequency
50Hz
Surge Current Capacity
0.25 kA
Mounting Method
DIN rail
IP Rating
IP20
Leakage Current Type
AC
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome