Residual Current Circuit Breaker Tpsn 40A 30MA Grey

Residual Current Circuit Breaker Tpsn 40A 30MA Grey

Order Code: ZT5018482S

£179.99 Inc VAT (20%)


Description

Eaton RESIDUAL CURRENT CIRCUIT BREAKER TPSN 40A 30MA GREY 2P & 4P RCCBs - Distribution Boards (H) EAM404H

Specifications for Residual Current Circuit Breaker Tpsn 40A 30MA Grey
  • Pollution Degree
    2
  • Voltage Type
    AC
  • Recess Depth
    70.5mm
  • Number of Poles
    4
  • Rated Voltage
    400V
  • Frequency
    50Hz
  • Leakage Current Type
    AC
  • IP Rating
    IP20
  • Rated Insulation Voltage
    440V
  • Mounting Method
    DIN rail
  • Surge Current Capacity
    0.25kA