Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Busbar DP 214mm - 2500119000
By Siemens
Order Code:
ZT4978977S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/busbar-dp-214mm-2500119000/p/ZT4978977S
Add to quotation
View all RCDs
Description
Siemens BUSBAR DP 214MM MCB & RCD & AFDD Accessories 5ST3704
Specifications
Specifications for Busbar DP 214mm - 2500119000
Length
214mm
Number of Phases
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome