CB Sz S00 Class 10 No Aux Switch 10A 4KW Screw Conn

Order Code: ZT5037295S

£99.99 Inc VAT (20%)


Description

Siemens CB SZ S00 CLASS 10 NO AUX SWITCH 10A 4KW SCREW CONN Circuit Breakers Up To 100A 3RV2011-1JA10

Specifications for CB Sz S00 Class 10 No Aux Switch 10A 4KW Screw Conn
  • Width
    45mm
  • Depth
    97mm
  • Number of Poles
    3
  • Height
    97mm
  • Rated Permanent Current
    10A
  • Rated Operating Voltage
    690 - 690V
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome