Consumer Unit 10 Way DP RCD Surf 100A 30MA 319 x 224 x 140mm White

Order Code: ZT5051406S

£249.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 10 WAY DP RCD SURF 100A 30MA 319X224X140MM WHI MEMERA Full Metalclad (G) EAS10H100S

Specifications for Consumer Unit 10 Way DP RCD Surf 100A 30MA 319 x 224 x 140mm White
  • Depth
    140mm
  • Colour
    White
  • Width
    319mm
  • Housing Material
    Steel
  • Number of rows
    1
  • Height
    224mm
  • Internal Depth
    80mm
  • Type of Covering
    Door
  • RAL Number
    9016
  • Mounting Method
    Surface mounted
  • Cover Model
    Closed
  • Recess Width
    319mm
  • Recess Height
    224mm
  • IP Rating
    IP30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome