Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 10 Way Dual Tariff 2 x 2DP Isolator 2 x 100A 354 x 224 - EAS10DDSF
By Eaton
Order Code:
ZT5054037S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-10-way-dual-tariff-2-x-2dp-isolator-2-x-100a-354-x-224-eas10ddsf/p/ZT5054037S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 10 WAY DUAL TARIFF 2X2DP ISOLTR 2X100A 354X224 MEMERA Metalclad (G) EAS10DDSF
Specifications
Specifications for Consumer Unit 10 Way Dual Tariff 2 x 2DP Isolator 2 x 100A 354 x 224 - EAS10DDSF
Depth
140mm
Colour
White
Internal Depth
80mm
Width
394mm
Number of rows
1
Housing Material
Steel
Height
264mm
Type of Covering
Door
Recess Width
350mm
Recess Height
220mm
RAL Number
9016
Mounting Method
Flush mounted
IP Rating
IP30
Cover Model
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome