Consumer Unit 10 Way Dual Tariff 2 x 2DP Isolatortr 2 x 100A 354 x 224 - EAS10DDS

Order Code: ZT5051304S

£219.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 10 WAY DUAL TARIFF 2X2DP ISOLTR 2X100A 354X224 MEMERA Full Metalclad (G) EAS10DDS

Specifications for Consumer Unit 10 Way Dual Tariff 2 x 2DP Isolatortr 2 x 100A 354 x 224 - EAS10DDS
  • Housing Material
    Steel
  • Depth
    140mm
  • Internal Depth
    80mm
  • Number of rows
    1
  • Height
    224mm
  • Colour
    White
  • Width
    354mm
  • IP Rating
    IP30
  • Mounting Method
    Surface mounted
  • Cover Model
    Closed
  • Recess Height
    224mm
  • Recess Width
    354mm
  • RAL Number
    9016
  • Type of Covering
    Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome