Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 10 Way Split Load RCD Flush 63A Metal
By Eaton
Order Code:
ZT5054238S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-10-way-split-load-rcd-flush-63a-metal/p/ZT5054238S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 10 WAY SPLIT LOAD RCD FLUSH 63A METAL MEMERA Metalclad (G) EAS10H63DSF
Specifications
Specifications for Consumer Unit 10 Way Split Load RCD Flush 63A Metal
Number of rows
1
Colour
White
Housing Material
Steel
Internal Depth
80mm
Width
394mm
Depth
140mm
Height
264mm
Mounting Method
Flush mounted
Type of Covering
Door
IP Rating
IP30
Recess Width
350mm
Recess Height
220mm
Cover Model
Closed
RAL Number
9016
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome