Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 10 Way Split Load RCD Flush 80A Metalclad
By Eaton
Order Code:
ZT5054181S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-10-way-split-load-rcd-flush-80a-metalclad/p/ZT5054181S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 10 WAY SPLIT LOAD RCD FLUSH 80A METALCLAD MEMERA Full Metalclad (G) EAS10H80DSF
Specifications
Specifications for Consumer Unit 10 Way Split Load RCD Flush 80A Metalclad
Internal Depth
80mm
Height
264mm
Width
394mm
Colour
White
Number of rows
1
Depth
140mm
Housing Material
Steel
Recess Width
350mm
RAL Number
9016
Recess Height
220mm
Type of Covering
Door
Mounting Method
Flush mounted
Cover Model
Closed
IP Rating
IP30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome