Consumer Unit 10 Way Split Load RCD Surf 63A 30MA 354 x 224 x 14

Order Code: ZT5051285S

£299.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 10 WAY SPLIT LOAD RCD SURF 63A 30MA 354X224X14 MEMERA Full Metalclad (G) EAS10H63DS

Specifications for Consumer Unit 10 Way Split Load RCD Surf 63A 30MA 354 x 224 x 14
  • Colour
    White
  • Height
    224mm
  • Internal Depth
    80mm
  • Number of rows
    1
  • Width
    354mm
  • Housing Material
    Steel
  • Depth
    140mm
  • RAL Number
    9016
  • Mounting Method
    Surface mounted
  • Recess Height
    224mm
  • Cover Model
    Closed
  • IP Rating
    IP30
  • Recess Width
    354mm
  • Type of Covering
    Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome