Consumer Unit 10 Way Split Load RCD Surf 80A 30MA 354 x 224 x 14

Order Code: ZT5051342S

£299.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 10 WAY SPLIT LOAD RCD SURF 80A 30MA 354X224X14 MEMERA Full Metalclad (G) EAS10H80DS

Specifications for Consumer Unit 10 Way Split Load RCD Surf 80A 30MA 354 x 224 x 14
  • Housing Material
    Steel
  • Number of rows
    1
  • Internal Depth
    80mm
  • Width
    354mm
  • Height
    224mm
  • Depth
    140mm
  • Colour
    White
  • IP Rating
    IP30
  • Type of Covering
    Door
  • Recess Height
    224mm
  • Recess Width
    354mm
  • Mounting Method
    Surface mounted
  • Cover Model
    Closed
  • RAL Number
    9016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome