Consumer Unit 10WAY Double Pole Isolator 100A 319 x 224 x 140mm

Order Code: ZT5051449S

£119.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 10WAY DOUBLE POLE ISOLATOR 100A 319X224X140MM MEMERA Full Metalclad (G) EAS10S EATON DUPE

Specifications for Consumer Unit 10WAY Double Pole Isolator 100A 319 x 224 x 140mm
  • Height
    224mm
  • Internal Depth
    80mm
  • Width
    319mm
  • Depth
    140mm
  • Number of rows
    1
  • Housing Material
    Steel
  • IP Rating
    IP30
  • RAL Number
    9016
  • Recess Width
    319mm
  • Cover Model
    Closed
  • Type of Covering
    Door
  • Recess Height
    224mm
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome