Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 10WAY HI Twin Rccb 100A 2 x 100A 246 x 370 x 100mm
By Hager
Order Code:
ZT5074827S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-10way-hi-twin-rccb-100a-2-x-100a-246-x-370-x-100mm/p/ZT5074827S
Add to quotation
View all RCDs
Description
Hager CONSUMER UNIT 10WAY HI TWIN RCCB 100A 2X100A 246X370X100MM High Integrity 2x100A RCCB VML910CU
Specifications
Specifications for Consumer Unit 10WAY HI Twin Rccb 100A 2 x 100A 246 x 370 x 100mm
Depth
83mm
Rated current
100A
Frequency
50/60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome