Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 10WAY HI Twin Rccb SPD 100A 2 x 100
By Hager
Order Code:
ZT5077249S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-10way-hi-twin-rccb-spd-100a-2-x-100/p/ZT5077249S
Add to quotation
View all RCDs
Description
Hager CONSUMER UNIT 10WAY HI TWIN RCCB SPD 100A 2X100 Configurable 2x100A RCCB c/w SPD VML910CUSPDRK
Specifications
Specifications for Consumer Unit 10WAY HI Twin Rccb SPD 100A 2 x 100
Depth
83mm
Width
406mm
Housing Material
Steel
Height
246mm
IP Rating
IP2XC
Mounting Method
Surface mounted
Amperage
100A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome