Consumer Unit 12+14WAY HI Twin Rccb 100A 2 x 100A Dual Row

Order Code: ZT5074909S

£399.99 Inc VAT (20%)


Description

Hager CONSUMER UNIT 12+14WAY HI TWIN RCCB 100A 2X100A DUAL ROW Dual Row High Integrity c/w 2x100A RCCB VML91214CU

Specifications for Consumer Unit 12+14WAY HI Twin Rccb 100A 2 x 100A Dual Row
  • Height
    486mm
  • Width
    370mm
  • Housing Material
    Steel
  • Depth
    83mm
  • Mounting Method
    Surface mounted
  • Amperage
    100A
  • IP Rating
    IP2XC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome