Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 12 Way DP Isolator Flush 100A Metalclad
By Eaton
Order Code:
ZT5054191S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-12-way-dp-isolator-flush-100a-metalclad/p/ZT5054191S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 12 WAY DP ISOLATOR FLUSH 100A METALCLAD MEMERA Full Metalclad (G) EAS12SF
Specifications
Specifications for Consumer Unit 12 Way DP Isolator Flush 100A Metalclad
Colour
White
Housing Material
Steel
Height
264mm
Number of rows
1
Width
394mm
Depth
140mm
Internal Depth
80mm
IP Rating
IP30
Cover Model
Closed
Recess Height
220mm
Recess Width
350mm
Type of Covering
Door
RAL Number
9016
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome