Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 12 Way RCD Flush 100A 30MA Metalclad
By Eaton
Order Code:
ZT5054211S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-12-way-rcd-flush-100a-30ma-metalclad/p/ZT5054211S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 12 WAY RCD FLUSH 100A 30MA METALCLAD MEMERA Full Metalclad (G) EAS12H100SF
Specifications
Specifications for Consumer Unit 12 Way RCD Flush 100A 30MA Metalclad
Number of rows
1
Internal Depth
80mm
Width
394mm
Housing Material
Steel
Height
264mm
Depth
140mm
Colour
White
IP Rating
IP30
Cover Model
Closed
Type of Covering
Door
Recess Height
220mm
RAL Number
9016
Mounting Method
Flush mounted
Recess Width
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome