Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 12WAY Double Pole Isolator 100A 354 x 224 x 140mm
By Eaton
Order Code:
ZT5051381S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-12way-double-pole-isolator-100a-354-x-224-x-140mm/p/ZT5051381S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 12WAY DOUBLE POLE ISOLATOR 100A 354X224X140MM MEMERA Full Metalclad (G) EAS12S
Specifications
Specifications for Consumer Unit 12WAY Double Pole Isolator 100A 354 x 224 x 140mm
Internal Depth
80mm
Depth
140mm
Number of rows
1
Width
354mm
Housing Material
Steel
Colour
White
Height
224mm
RAL Number
9016
Recess Height
224mm
Type of Covering
Door
IP Rating
IP30
Recess Width
354mm
Mounting Method
Surface mounted
Cover Model
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome