Consumer Unit 14WAY HI Twin Rccb SPD 100A 2 x 100A

Order Code: ZT5077836S

£239.99 Inc VAT (20%)


Description

Hager CONSUMER UNIT 14WAY HI TWIN RCCB SPD 100A 2X100A Configurable 2x100A RCCB c/w SPD VML914CUSPDRK

Specifications for Consumer Unit 14WAY HI Twin Rccb SPD 100A 2 x 100A
  • Height
    246mm
  • Housing Material
    Steel
  • Depth
    83mm
  • Width
    478mm
  • Amperage
    100A
  • IP Rating
    IP2XC
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome