Consumer Unit 14WAY Splitload Dual RCD 80/80A 460 x 224 x 140mm

Order Code: ZT5051545S

£259.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 14WAY SPLITLOAD DUAL RCD 80/80A 460X224X140MM MEMERA Full Metalclad (G1) EAS14H80H80DS

Specifications for Consumer Unit 14WAY Splitload Dual RCD 80/80A 460 x 224 x 140mm
  • Depth
    140mm
  • Housing Material
    Steel
  • Number of rows
    1
  • Width
    460mm
  • Height
    224mm
  • Colour
    White
  • Internal Depth
    80mm
  • IP Rating
    IP30
  • Recess Height
    224mm
  • RAL Number
    9016
  • Cover Model
    Closed
  • Type of Covering
    Door
  • Mounting Method
    Surface mounted
  • Recess Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome