Consumer Unit 16 Way Dual Tariff 2 x 2DP Isolatortr 2 x 100A 460 x 224

Order Code: ZT5051684S

£249.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 16 WAY DUAL TARIFF 2X2DP ISOLTR 2X100A 460X224 MEMERA Full Metalclad (G) EAS16DDS

Specifications for Consumer Unit 16 Way Dual Tariff 2 x 2DP Isolatortr 2 x 100A 460 x 224
  • Depth
    140mm
  • Width
    460mm
  • Housing Material
    Steel
  • Internal Depth
    80mm
  • Number of rows
    1
  • Height
    224mm
  • Colour
    White
  • Type of Covering
    Door
  • Recess Height
    224mm
  • Mounting Method
    Surface mounted
  • IP Rating
    IP30
  • Cover Model
    Closed
  • Recess Width
    460mm
  • RAL Number
    9016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome