Consumer Unit 16 Way Dual Tariff 2 x 2DP Isolatortr 2 x 100A Metalcl

Order Code: ZT5054111S

£269.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 16 WAY DUAL TARIFF 2X2DP ISOLTR 2X100A METALCL MEMERA Full Metalclad (G) EAS16DDSF

Specifications for Consumer Unit 16 Way Dual Tariff 2 x 2DP Isolatortr 2 x 100A Metalcl
  • Colour
    White
  • Depth
    140mm
  • Height
    264mm
  • Housing Material
    Steel
  • Width
    500mm
  • Number of rows
    1
  • Internal Depth
    80mm
  • Mounting Method
    Flush mounted
  • Recess Width
    456mm
  • Cover Model
    Closed
  • RAL Number
    9016
  • IP Rating
    IP30
  • Type of Covering
    Door
  • Recess Height
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome