Consumer Unit 16 Way Split Load RCD Flush 80A 30MA Metalclad

Order Code: ZT5054073S

£379.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 16 WAY SPLIT LOAD RCD FLUSH 80A 30MA METALCLAD MEMERA Full Metalclad (G) EAS16H80DSF

Specifications for Consumer Unit 16 Way Split Load RCD Flush 80A 30MA Metalclad
  • Housing Material
    Steel
  • Internal Depth
    80mm
  • Colour
    White
  • Number of rows
    1
  • Width
    500mm
  • Depth
    140mm
  • Height
    264mm
  • Recess Height
    220mm
  • Type of Covering
    Door
  • Mounting Method
    Flush mounted
  • RAL Number
    9016
  • Recess Width
    456mm
  • IP Rating
    IP30
  • Cover Model
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome