Consumer Unit 16 Way Split Load RCD Surf 80A 30MA 460 x 224 x 14

Order Code: ZT5051623S

£359.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 16 WAY SPLIT LOAD RCD SURF 80A 30MA 460X224X14 MEMERA Full Metalclad (G) EAS16H80DS

Specifications for Consumer Unit 16 Way Split Load RCD Surf 80A 30MA 460 x 224 x 14
  • Internal Depth
    80mm
  • Colour
    White
  • Height
    224mm
  • Housing Material
    Steel
  • Number of rows
    1
  • Width
    460mm
  • Depth
    140mm
  • IP Rating
    IP30
  • Mounting Method
    Surface mounted
  • Recess Width
    460mm
  • Cover Model
    Closed
  • Recess Height
    224mm
  • RAL Number
    9016
  • Type of Covering
    Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome