Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 18 Way DP Isolator Flush Metalclad
By Eaton
Order Code:
ZT5054152S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-18-way-dp-isolator-flush-metalclad/p/ZT5054152S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 18 WAY DP ISOLATOR FLUSH METALCLAD MEMERA Full Metalclad (G) EAS18SF
Specifications
Specifications for Consumer Unit 18 Way DP Isolator Flush Metalclad
Depth
140mm
Housing Material
Steel
Height
264mm
Colour
White
Internal Depth
80mm
Number of rows
1
Width
500mm
Recess Width
456mm
Type of Covering
Door
IP Rating
IP30
Cover Model
Closed
Recess Height
220mm
Mounting Method
Flush mounted
RAL Number
9016
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome